Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Brown, 24in x 60ft
Mfr # 0057027
Zoro # G6764747
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Includes 1 Roll
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Fadeless
- MFR # 0057027
- Zoro # G6764747
- UPC # 29444570276
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Brown |
Includes | 1 Roll |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Roll measures 24" x 60'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, AST PK (SAN2134049)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- EUREKA Mickey Mouse Clubhouse® Hand Paper Cut Outs, 36 Pieces, PK3 (841001)
- Fadeless Bulletin Board & Classroom Decorations