Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4
Mfr # 0057533
Zoro # G6764092
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 4 Rolls
Product Information
- Brand Fadeless
- MFR # 0057533
- Zoro # G6764092
- UPC # 29444575332
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Bright Assortment |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 4 Rolls |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Rolls measures 48" x 12'. Includes 4 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- SEALER SALES Microswitch for FS Long Hand Sealer, FKR-A Double Impulse Portable Sealer (MSW-FSLH-FKRA)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- FADELESS Bulletin Board Art Paper Roll, Night Sky, 48in x 12ft, PK4 (0056228)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- Fadeless Bulletin Board & Classroom Decorations