Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll
Mfr # 0057855
Zoro # G5637345
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade PK+
Product Information
- Brand Fadeless
- MFR # 0057855
- Zoro # G5637345
- UPC # 29444578555
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Color | Pewter |
Material | Paper |
Recommended Grade | PK+ |
Description
Let Fadeless® spark your bulletin board and classroom décor ideas! Create fun and inviting classrooms with this premier, ultra fade-resistant paper. Use on bulletin boards, doors, file cabinets, and more. Durable construction and acid-free qualities create long-lasting displays. From backdrops to 3D paper sculptures, Fadeless is the ultimate choice. Be creative, be colorful, be bold with Fadeless papers. Also perfect for backgrounds, displays, table skirting, and party decorations. Recyclable. Roll measures 48" x 50'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK100 (62028)
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- C-LINE PRODUCTS MultiSection Project Folders, Clear Folders with Colored Dividers, 5PK Set of 12 PK, 60PK (62110-BX)
- FADELESS Bulletin Board Art Paper, Royal Blue, 24" x 60ft, PK2 (57207)
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- BARKER CREEK Color Me! Garden & Cityscapes Name Tags/Self-Adhesive Labels, Multi-Design Set, 90/Set (3780)
- Fadeless Bulletin Board & Classroom Decorations