Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4
Mfr # 0057038
Zoro # G5635123
product price: $36.55
/pk 4, $9.14/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material Paper
Product Information
- Brand Fadeless
- MFR # 0057038
- Zoro # G5635123
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Color | Flame Red |
Material | Paper |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid-free, ultra fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. From solid backdrops to 3D paper sculptures, Fadeless Paper is the ultimate choice. Recyclable. 4 rolls per carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Laminator, Fusion 6000L, 12" (GBC1703097)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 6RL/PK 6PK (SPR64010PK)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- FADELESS Bulletin Board Art Paper Roll, Primary Assortment, 48in x 12ft, PK4 (0057532)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- Fadeless Bulletin Board & Classroom Decorations