Shop All Bulletin Board & Classroom Decorations
Fadeless
Bulletin Board Art Paper, Black, 48" x 12ft, PK4
Mfr # 0057308
Zoro # G5640267
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ Years
- Recommended Grade PK+
Product Information
- Brand Fadeless
- MFR # 0057308
- Zoro # G5640267
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 3+ Years |
Color | Black |
Recommended Grade | PK+ |
Description
The options are limitless with Fadeless® Paper! Its bold, vibrant colors and acid-free, ultra fade-resistant qualities make it last for long periods of time, so your bulletin boards and displays can stay up all year! Pair with Bordette® Decorative Borders for a finished look. Its durable construction also makes it suitable for many arts and crafts projects. It is strong for folding, cuts cleanly and will not crack. From solid backdrops to 3D paper sculptures, Fadeless Paper is the ultimate choice. Recyclable. 4 rolls per carton.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- AT-A-GLANCE AT-A-GLANCE Flip-A-Week Desk Calendar and Base, 7 x 5.5, White, 2022 (SW700X00)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- FADELESS Bulletin Board Art Paper Roll, Brite Blue, 48in x 50ft (0057175)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- BARKER CREEK Oh Hello! Name Tags/Self-Adhesive Labels, Multi-Design Set, 45/Pack (1555)
- Fadeless Bulletin Board & Classroom Decorations