Shop All Bolt & Screw Extractors
Facom
Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr
Mfr # FA-287B.10
Zoro # G4821984
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Type Internal Cam/Roller
- For Removing Studs, Bolts, Screws Up to 1/4"
- Drive Size (In.) 1/2
- Application Designed to Grip Studs Using Cam Assemblies
- Overall Length (In.) 3-5/32
Product Information
- Brand Facom
- MFR # FA-287B.10
- Zoro # G4821984
- UPC # 662679983536
- Country of Origin Japan
- Category Bolt & Screw Extractors
Dimensions
Size | 10mm |
Drive Size (In.) | 1/2 |
Overall Length (In.) | 3-5/32 |
For Bolt Size | 10.00mm |
Drive Size | 1/2 in |
Overall Length | 2 15/16 in |
Details
Item | Stud Extractor |
Type | Internal Cam/Roller |
For Removing Studs, Bolts, Screws | Up to 1/4" |
Application | Designed to Grip Studs Using Cam Assemblies |
Features | Full Polish |
Impact Rated | No |
Material | Steel |
Extractor Type | Stud Extractor |
Drive Type | Hex |
Material - Machining | High Speed Steel |
Description
Stud Extractor, Extractor Type Stud Extractor, For Bolt Size 10.00mm, Material - Machining High Speed Steel, Overall Length 2 15/16 in, Drive Size 1/2 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (DOU125BW)
- KO-KEN Socket 24mm 6 Point 65mm 3/8 Sq. Drive (3300M-24)
- STARRETT Parallels (154D)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- FACOM Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr (FA-287B.8)
- WESTWARD Screw Extractor, #7 (2RUR1)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- CLE-LINE Screw Extractor 1829 Cle-Line #8 (Drill Size 13/16") (C17180)
- CENTURY DRILL & TOOL Screw Extractor Square Flute, 5PC Set, #1, #2, #3, #4, and #5 (73215)
- Facom Bolt & Screw Extractors