Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 8 mm
Mfr # FM-34.8
Zoro # G4822955
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Reversing No
- Wrench Shape Straight
Product Information
- Brand Facom
- MFR # FM-34.8
- Zoro # G4822955
- UPC # 662679981525
- Country of Origin France
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 8 mm |
Head Size | 8 mm |
Size | 8mm |
Overall Length | 3 35/64 in |
Overall Width | 47/64 in |
Wrench Length Style | Standard |
Description
This FACOM FM-34.8 Short Satin Angle Open-End Wrench is the perfect tool for fastening and loosening small bolts and nuts. The alloy steel wrench has a satin finish that resists corrosion. It features an open end wrench, which allows you to easily slide it into position without having to reposition the wrench. With a head size of 8 mm, this short angle open end wrench has an overall length of 3 35/64 in., and a width of 47/64 in. When working with small bolts and nuts, this FACOM FM 34.8 Open End Wrench will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- Facom Wrenches