Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 5 mm
Mfr # FM-34.5
Zoro # G4821783
original price:
$11.85
9% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Wrench Shape Straight
- SAE or Metric Metric
Product Information
- Brand Facom
- MFR # FM-34.5
- Zoro # G4821783
- UPC # 662679981488
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 5mm |
Head Size | 5 mm |
Wrench Head Sizes | 5 mm |
Overall Length | 2 61/64 in |
Wrench Length Style | Standard |
Overall Width | 33/64 in |
Description
The Facom FM-34.5 Short Satin Angle Open-End Wrench is the perfect tool for assembling furniture and other types of household projects. This satin finish open end wrench has a 5 mm head size, making it suitable for assembling furniture and other household projects. It has an overall length of 2 61/64 in., making it easy to handle even in small spaces. The alloy steel construction ensures durability and reliability. If you are looking for a short open end wrench with high quality, the Facom FM 34.5 is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT #5 SPLINE X #5 SP UNIV JOINT W/ LOCK (GP5006UJ)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/2-13 Nc (96209)
- WESTWARD Hole Saw, Bi-Metal, 2-1/2 in. (29VU25)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- Facom Open End Wrenches