Shop All Combination Wrenches
Facom
Satin Short Combination Wrench 3.2 mm - 6 Point
Mfr # FM-39.3.2H
Zoro # G4822641
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Short Shank and Compact Heads Help Improve Access to Tight Spots
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 3 in
- Head Movement Fixed
- Single End/Double End Double End
Product Information
- Brand Facom
- MFR # FM-39.3.2H
- Zoro # G4822641
- UPC # 662679982515
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3 in |
Head Size | 3.2 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 3.2 mm, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 3/4-16, 2pcs. (82132LH)
- CSX-900 Cane Torch Extender, Tapered Tip, 32 in. (2070)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- FACOM Combination Wrench, Metric, 5mm Size (FM-39.5H)
- FACOM Combination Wrench, Metric, 15mm Size (FM-39.15)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- Facom Combination Wrenches