Shop All Box End Wrenches
Facom
Satin Obstruction Box Wrench 11 x 13 mm - 12 Point
Mfr # FM-57.11X13
Zoro # G2779025
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Size 11mm x 13mm
- Features Half-Moon Shape Allows to Manoeuvre Nuts Inaccessible With a Classical Tool
- Head Type Offset
- Finish Satin
Product Information
- Brand Facom
- MFR # FM-57.11X13
- Zoro # G2779025
- UPC # 662679982836
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 11mm x 13mm |
Head Size | 11 mm, 13 mm |
Wrench Head Sizes | 11 mm, 13 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 11 mm, 13 mm, Overall Length 6 1/2 in, 30 Degrees , Head Thickness 5/16 in, Metric, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. RotaCut Hole Cutter (11124)
- WILLIAMS Williams Service Wrench, 32mm (3532M)
- RIDGID Wire, Lead White Motor (44885)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- FACOM Box End Wrench, 24mm, 12pt, Satin, Offset (FM-54A.24)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- Facom Box End Wrenches