Shop All Combination Wrench Sets
This Product is Discontinued
Facom
Open End Wrench Set, 15 Deg, 6 Pc (Discontinued)
Mfr # FM-31.JE6T
Zoro # G0810311
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Finish Satin
- Wrench Style Open End, Tappet
- Number of Pieces 6
- Includes Canvas Pouch
Product Information
- Brand Facom
- MFR # FM-31.JE6T
- Zoro # G0810311
- UPC # 662679998271
- Country of Origin Italy
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 7/8 in to 9 27/32 in |
Wrench Head Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Long |
Range of Head Sizes | 8 mm to 19 mm |
Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
Open End Wrench Set, Alloy Steel, Satin, Number of Tools 6, Range of Head Sizes 8 mm to 19 mm, 15 Degrees , Insulated Yes, Canvas Pouch, Metric, Double End, Rounded, One Piece, 6 7/8 in to 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.