Shop All Combination Wrench Sets
This Product is Discontinued
Facom
Open End Wrench Set, 15 Deg, 3.5-17mm, 16Pc (Discontinued)
Mfr # FM-34.JL16T
Zoro # G1257602
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Finish Satin
- Wrench Style Open End
- Number of Pieces 16
- Includes Canvas Pouch
Product Information
- Brand Facom
- MFR # FM-34.JL16T
- Zoro # G1257602
- UPC # 662679981624
- Country of Origin Italy
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 2 3/4 in to 5 1/2 in |
Wrench Head Sizes | 3 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 4 |
Wrench Length Style | Stubby |
Range of Head Sizes | 3.5 mm to 17 mm |
Head Size | 3.5 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Description
When you need to tighten or loosen bolts and nuts, the Facom FM-34.JL16T Open End Wrench Set will come in handy. It has 16 pieces that are perfect for most tasks around the house or at work. The open end wrench set features an alloy steel construction with a satin finish. It comes with a canvas pouch that helps keep your tools organized and easy to find when needed. The set contains straight wrenches in metric sizes ranging from 3.5 mm to 17 mm. You can't go wrong with Facom's FM-34.JL16T Open End Wrench Set, which is available at Toolbarn for an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.