Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 8 x 9mm, 3-1/2 in
Mfr # FM-22.8X9
Zoro # G4823104
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads For Access in Confined Spaces, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- SAE or Metric Metric
- Wrench Material Steel
Product Information
- Brand Facom
- MFR # FM-22.8X9
- Zoro # G4823104
- UPC # 662679981327
- Country of Origin Italy
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 8 mm, 9 mm |
Size | 8mm x 9mm |
Overall Length | 3 1/2 in |
Head Size | 8 mm, 9 mm |
Overall Width | 25/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 8 mm, 9 mm, Overall Length 3 1/2 in, 15 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Depth Micrometer, 0 to 6", Electronic (4KY22)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- Facom Wrenches