Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 4mm x 2-3/4 in
Mfr # FM-34.4
Zoro # G4821774
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Shank, Slim Head
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Reversing No
- Single End/Double End Double End
Product Information
- Brand Facom
- MFR # FM-34.4
- Zoro # G4821774
- UPC # 662679981471
- Country of Origin France
- Category Open End Wrenches
Dimensions
Head Size | 4 mm |
Overall Length | 2 3/4 in |
Wrench Head Sizes | 4 mm |
Wrench Length Style | Standard |
Overall Width | 25/64 in |
Description
The FACOM FM-34.4 Open End Wrench is the ideal tool for tightening and loosening screws. This open end wrench has a short shank, slim head and overall length of 2 3/4 in. The 4mm x 2-3/4 in. wrench head size makes it perfect for working with small fasteners. It has a satin finish, alloy steel construction and one piece handle. If you are looking for an easy to use, durable tool to help tighten or loosen screws, this FACOM FM-34.4 Open End Wrench is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-125)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- FACOM Engineer Wrench 75 mm (FM-45.75)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- Facom Open End Wrenches