Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 18x19mm, 9-27/32 in
Mfr # FM-31.18X19
Zoro # G4823052
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Used to Tighten Collars, Lock Nut Rings and Help Seal Packing Nuts on Hydraulic Cylinders, Ultra Thin Profile for Use in Close Quarters, Openings Designed to Cover Tappets, Screws and Lock Nuts with Excessive Overhang Which Helps Improve Access, For Use in Low Torque Applications, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Shape Straight
- Head Movement Fixed
Product Information
- Brand Facom
- MFR # FM-31.18X19
- Zoro # G4823052
- UPC # 662679981419
- Country of Origin Italy
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 18 mm, 19 mm |
Size | 18mm x 19mm |
Head Size | 18 mm, 19 mm |
Overall Length | 9 27/32 in |
Wrench Length Style | Standard |
Overall Width | 1 11/16 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 18 mm, 19 mm, Overall Length 9 27/32 in, 15 Degrees , Head Thickness 1 17/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7153)
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- PROTO Ratcheting Wrench, Head Size 11/32 in. (JSCV11T)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- VIM PRODUCTS VIM Tools 4-Piece Fractional SAE Flat Wrench Set (SWF100)
- Facom Open End Wrenches