Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 12x13mm, 8-17/64 in
Mfr # FM-31.12X13
Zoro # G4823086
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Used to Tighten Collars, Lock Nut Rings and Help Seal Packing Nuts on Hydraulic Cylinders, Ultra Thin Profile for Use in Close Quarters, Openings Designed to Cover Tappets, Screws and Lock Nuts with Excessive Overhang Which Helps Improve Access, For Use in Low Torque Applications, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
- Head Size 12 mm, 13 mm
Product Information
- Brand Facom
- MFR # FM-31.12X13
- Zoro # G4823086
- UPC # 662679981389
- Country of Origin Italy
- Category Open End Wrenches
Dimensions
Size | 12mm x 13mm |
Head Size | 12 mm, 13 mm |
Wrench Head Sizes | 12 mm, 13 mm |
Overall Length | 8 17/64 in |
Overall Width | 8 9/32 in |
Wrench Length Style | Standard |
Description
This FACOM FM-31.12X13 Open End Wrench is a reliable tool to have on hand for your job. The Satin finish of the open end wrench ensures that it will not corrode or rust, and will look as good as new even after long periods of use. With a straight wrench shape, this alloy steel tool has an overall width of 8 9/32 in. and overall length of 8 17/64 in. It also has a head size of 12 mm and 13 mm respectively, and is made from alloy steel with a satin finish. You can rely on the FACOM FM-31.12X13 Open End Wrench to give you the results you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO E-Smart Insulated Screwdriver Set (14-Piece) (0715751719)
- DRILL AMERICA m48x1.5 HSS Metric Hand Tap (DWTSMT48X1.5)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- WRIGHT TOOL Open End Wrench Full Polish - 9/16" x 5/ (1320)
- Facom Open End Wrenches