Shop All Open End Wrenches
Facom
Open End Wrench, Black, 70mm x 19-11/16 in
Mfr # FM-45.70
Zoro # G4822946
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish Black Oxide
- Head Angle 15 Degrees
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Product Information
- Brand Facom
- MFR # FM-45.70
- Zoro # G4822946
- UPC # 662679981747
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 70 mm |
Head Size | 70 mm |
Overall Length | 19 3/4 in |
Size | 70mm |
Wrench Length Style | Long |
Overall Width | 5 5/8 in |
Description
Open End Wrench, Carbon Steel, Black Oxide, Head Size 70 mm, Overall Length 19 3/4 in, 15 Degrees , Head Thickness 25/32 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-64 HSS Plug Hand Tap (DWTST5/8-64P)
- ADVANCED DISTRIBUTION SERVICES HAZ AIR TOOL CONDITIONER 13.5oz (BE16-ATC-S)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- ST LOUIS PNEUMATIC High Speed Mid Size Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, 22,000 rpm (SLP-83225)
- FACOM Engineer Wrench 75 mm (FM-45.75)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- Facom Wrenches