Shop All Open End Wrenches
Facom
Open End Wrench, Black, 65mm x 18-1/2 in
Mfr # FM-45.65
Zoro # G4822937
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish Black Oxide
- Head Angle 15 Degrees
- Single End/Double End Single End
- Head Size 65 mm
Product Information
- Brand Facom
- MFR # FM-45.65
- Zoro # G4822937
- UPC # 662679981730
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Head Size | 65 mm |
Wrench Head Sizes | 65 mm |
Size | 65mm |
Overall Length | 18 1/2 in |
Wrench Length Style | Long |
Overall Width | 5 9/64 in |
Description
Open End Wrench, Carbon Steel, Black Oxide, Head Size 65 mm, Overall Length 18 1/2 in, 15 Degrees , Head Thickness 23/32 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Half Round Double Cut Second File - Boxed (04927N)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-M (54112)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Short Satin Angle Open-End Wrench - 9 mm (FM-34.9)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L (76-1554)
- Facom Wrenches