Shop All Open End Wrenches
Facom
Open End Wrench, Black, 46mm x 15-9/16 in
Mfr # FM-45.46
Zoro # G4822921
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish Black Oxide
- Head Angle 15 Degrees
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Size 46mm
Product Information
- Brand Facom
- MFR # FM-45.46
- Zoro # G4822921
- UPC # 662679981693
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 46mm |
Overall Length | 15 1/2 in |
Wrench Head Sizes | 46 mm |
Head Size | 46 mm |
Wrench Length Style | Long |
Overall Width | 3 49/64 in |
Description
The FACOM FM-45.46 Open End Wrench is the ideal tool for loosening and tightening large fasteners. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. Featuring a 46mm head size, this carbon steel wrench has an overall length of 15 1/2 in. With a black oxide finish, the durable steel alloy can resist corrosion and rusting. This one piece handle has a one piece construction that offers strength and durability. The FACOM FM-45.46 Open End Wrench is an essential tool for your next project or home improvement task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P. CO., INC. 4" Heavy Duty Scraper (62920)
- M-D Trowel Sq Notch 1/8X1/8X1/8In (20057)
- WILLIAMS 1/2" Drive, 25mm Metric Socket, 12 Points (STM-1225)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- SUNEX WRENCH SET 5 PC METRIC DOUBLE BOX (SU9950M)
- Facom Wrenches