Shop All Open End Wrenches
Facom
Open End Wrench, Black, 32mm x 11-7/32 in
Mfr # FM-45.32
Zoro # G4822876
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish Black Oxide
- Head Angle 15 Degrees
- Standards ASME
- SAE or Metric Metric
Product Information
- Brand Facom
- MFR # FM-45.32
- Zoro # G4822876
- UPC # 662679981648
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Size | 32mm |
Head Size | 32 mm |
Wrench Head Sizes | 32 mm |
Overall Length | 11 1/4 in |
Wrench Length Style | Long |
Overall Width | 2 19/32 in |
Description
Open End Wrench, Carbon Steel, Black Oxide, Head Size 32 mm, Overall Length 11 1/4 in, 15 Degrees , Head Thickness 15/32 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 333A 12 Inch Hacksaw (333A)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- TITAN STAR KEY TAMPER RESISTANT 13PC SET (TL12715)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Short Satin Angle Open-End Wrench - 5 mm (FM-34.5)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Open End Wrench, Black, 36mm x 12-13/32 in (FM-45.36)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- Facom Wrenches