Shop All Insulated Tool Sets
This Product is Discontinued
Facom
Insulated Tool Set, 9 pc. (Discontinued)
Mfr # FC-2180B.VSE
Zoro # G4617146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Includes Leather Tool Case
- Insulated / Uninsulated Insulated
- Number of Pieces 9
- Electrical and Telecomm Tools Included 6-1/2 in Wire Stripper
Product Information
- Brand Facom
- MFR # FC-2180B.VSE
- Zoro # G4617146
- UPC # 662679983857
- Country of Origin France
- Category Insulated Tool Sets
Dimensions
Drive Size1 | Sockets Not Included |
Tool Storage Width | 13 3/4 in |
Tool Storage Height | 5 3/8 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 9, Pliers Included Combination Pliers, Diagonal Cutting Pliers, Half Round Pliers, Round Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.