Shop All Insulated Tool Sets
Facom
Insulated Socket Wrench Set, 17 pc.
Mfr # FC-J.401AVSE
Zoro # G4537312
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric
- Includes J.10AVSE Insulated VSE 3/8 in Drive 10mm 12 Point Socket, J.11AVSE Insulated VSE 3/8 in Drive 11mm 12 Point Socket, J.121AVSE T Handle 1000V VSE 8 in 3/8 in Drive, J.12AVSE Insulated VSE 3/8 in Drive 12mm 12 Point Socket, J.13AVSE Insulated VSE 3/8 in Drive 13mm 12 P
- Finish Insulated
- Number of Pieces 17
Product Information
- Brand Facom
- MFR # FC-J.401AVSE
- Zoro # G4537312
- UPC # 662679984816
- Country of Origin France
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 8 mm to 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 8 mm |
Standard Socket Size | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Description
The FACOM FC-J.401AVSE Insulated Socket Wrench Set is a 17-piece set of professional quality tools with insulated handles that are ideal for working on live electrical equipment, such as household appliances and power tools. The sockets in this set range from 8 mm to 19 mm in size. The socket wrench has both standard 12-point and metric sockets. There are 9 standard 12-point sockets ranging from 8 mm to 19 mm in size, while the voltage rating is 1,000 V AC or 1,500 V DC. With the FACOM FC-J.401AVSE Insulated Socket Wrench Set, you can get down to business knowing that you have all the right tools at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x2)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 230V AC V, 3 hp HP (JWBS-15-3)
- FACOM Insulated Tool Set, 39 pc. (FC-2184C.VSE)
- FACOM Insulated Socket Wrench Set, 12 pc. (FC-S.400AVSE)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- KNIPEX Insulated Tool Set, 17 pc. (98 99 11)
- WIHA Insulated Tool Set, 14 pc. (32192)
- KNIPEX Insulated Socket Extension, 1/2" Dr, 5" L (98 45 125)
- WIHA Insulated Tool Set, 7 pc. (32985)
- Facom Hand Tool Kits