Shop All Combination Wrench Sets
Facom
Insulated Open End Wrench, 18mmx7-3/32 In
Mfr # FM-46.18AVSE
Zoro # G4600827
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Insulated
- Wrench Style Open End
- Range of Lengths 7-3/32"
- Head Angle 15 Degrees
Product Information
- Brand Facom
- MFR # FM-46.18AVSE
- Zoro # G4600827
- UPC # 662679984052
- Country of Origin France
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7-3/32" |
Wrench Head Sizes | 18 mm |
Head Size | 18 mm |
Overall Length | 7 3/32 in |
Wrench Length Style | Standard |
Overall Width | 1 21/32 in |
Description
Open End Wrench, Alloy Steel, Insulated, Head Size 18 mm, Overall Length 7 3/32 in, 15 Degrees , Head Thickness 15/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.50mm (C18955)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX21)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- FACOM Insulated Open End Wrench, 10mm x5-1/8 In (FM-46.10AVSE)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- BETA Wrench Set, 8 pcs. (000550650)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- URREA Urrea Metric Combination Wrench Set, 1200QM, 6 & 12 Pt, 6-32 mm Opening Sizes, 26 Pcs (1200QM)
- Facom Combination Wrench Sets