Shop All Adjustable Wrenches
Facom
Insulated Adjustable Wrench 12"
Mfr # FA-113.12TAVSE
Zoro # G4805796
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Finish Chrome
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Insulated
Product Information
- Brand Facom
- MFR # FA-113.12TAVSE
- Zoro # G4805796
- UPC # 662679983673
- Country of Origin France
- Category Adjustable Wrenches
Dimensions
Overall Length | 13 in |
Adjustable Wrench Nominal Length | 310mm |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | 15 Degrees Angle |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 1 11/32 in |
Nonsparking | No |
Standards | ANSI |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Handle End Style | Solid |
Item | Adjustable Wrench |
Adjustable Wrench Type | Insulated Adjustable Wrench |
Head Type | Standard |
Ratcheting | No |
Insulated | Yes |
Opening Type | Adjustable |
End Style | Solid |
Measuring Scale | Yes |
Grip Style | Insulated |
Handle Color | Orange, Yellow |
Tether Style | Tether Capable |
Weight | 1.93 lb |
Description
Insulated Adjustable Wrench, Alloy Steel, Chrome, 13 in, Jaw Capacity 1 11/32 in, Insulated, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Black Oxide Finish (J4749BL)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- KETT TOOL Screw, 330019-16 (330019-16)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- FACOM Adj. Wrench, Ins., 8", 1-1/8" Cap., Chrome (FA-113.8TAVSE)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- GEARWRENCH 14 Piece 6 Point Combination Metric Wrench Set (81925)
- URREA 18" adjustable wrench chrome-plated (718)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- HARVEST FORGE Wrench, Adjustable, Black, 12" (41081)
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- Facom Adjustable Wrenches