Shop All Box End Wrenches
Facom
Box End Wrench, 24mm, 12pt, Satin, Offset
Mfr # FM-54A.24
Zoro # G4823025
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Size 24mm
- Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Separate Removable Handle Used When Extra Leverage is Needed, Helping to Improve Speed and Access
- Head Type Offset
- Finish Satin
Product Information
- Brand Facom
- MFR # FM-54A.24
- Zoro # G4823025
- UPC # 662679982911
- Country of Origin France
- Category Box End Wrenches
Dimensions
Overall Length | 7 in |
Size | 24mm |
Head Size | 24 mm |
Wrench Head Sizes | 24 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 24 mm, Overall Length 7 in, 30 Degrees , Head Thickness 21/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- DE-STA-CO Stainless Steel Straight Line Action Cla (6015-SS)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- CAPRI TOOLS 16 mm x 18 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1618)
- Facom Wrenches