Shop All Adjustable Wrenches
Facom
Adj. Wrench, Ins., 8", 1-1/8" Cap., Chrome
Mfr # FA-113.8TAVSE
Zoro # G4612921
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Insulated
Product Information
- Brand Facom
- MFR # FA-113.8TAVSE
- Zoro # G4612921
- UPC # 662679983697
- Country of Origin France
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 210mm |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | 15 Degrees Angle |
Insulated / Uninsulated | Insulated |
Adjustable Wrench Grip Style | Insulated |
Jaw Capacity | 1 1/16 in |
Nonsparking | No |
Standards | ANSI |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Handle End Style | Solid |
Item | Adjustable Wrench |
End Style | Solid |
Ratcheting | No |
Opening Type | Adjustable |
Tether Style | Tether Capable |
Head Type | Standard |
Weight | 0.83 lb |
Insulated | Yes |
Handle Color | Orange, Yellow |
Grip Style | Insulated |
Adjustable Wrench Type | Insulated Adjustable Wrench |
Measuring Scale | Yes |
Description
Insulated Adjustable Wrench, Alloy Steel, Chrome, 8 in, Jaw Capacity 1 1/16 in, Insulated, Measuring Scale Yes, Insulated Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Penet 1/4" Npt H-112 (38708)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- HARVEST FORGE Wrench, Adjustable, Black, 10" (41080)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- WRIGHT TOOL Giant Adj Wrench 2-3/4" - 4-3/4" Capacit (9AC36)
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- Facom Wrenches