Shop All Sockets
Facom
8mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.8
Zoro # G4822246
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 4 35/64 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 8mm |
Overall Length | 4 35/64 " |
Socket Sizes | 8mm |
Overall Width | 4 1/2 in |
Socket Size | 8 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Features | Angled |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Head Type | Standard |
Socket Shape | 12-Point, 6-Point |
Non-Sparking | No |
Insulated | No |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Tether Style | Not Tether Capable |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 8 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 4 35/64 in, Overall Width 4 1/2 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (74116)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- Facom Sockets & Ratchets