Shop All Sockets
Facom
7/16" Drive, SAE Socket, 6 Points
Mfr # FF-75.7/16
Zoro # G0499992
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5 23/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 7/16" |
Overall Length | 5 23/64 in |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Overall Width | 5 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Satin |
Item | Angled Open Socket Wrench |
Standards | ISO 2236 |
Head Style | Fixed Head |
Features | Bolt Clearance Hole |
Measurement Type | SAE |
Handle Material | Alloy Steel |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Head Type | Standard |
Number of Wrench Heads | 2 |
Non-Sparking | No |
Wrench Shape | L |
Insulated | No |
Bolt Through Design | Yes |
Description
This FACOM FF-75.7/16 7/16" Drive Angled Open Socket Wrench is a useful tool for your next project. It has a bolt clearance hole and offers six points of contact to ensure greater stability and control when working with fasteners. The socket wrench has an alloy steel body, which ensures that it will last you a long time. This 6-point socket wrench also features a satin finish for increased corrosion resistance. It comes in 7/16" size sockets and 7/16" drive size, making it versatile enough to handle most jobs around the house or on the job site. You can rely on this FACOM 6 point Socket Wrench for all your fastener needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 27Mm Impact Socket (647293)
- KENNEDY Single Drawer Liner, Black, Polyester (84032)
- HUSQVARNA Core Bit Quick Disconnect (543052878)
- PREVOST Blow Gun, 13" Nozzle, 1/4" FNPT (27202 MS13)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- PROTO SKT 1/2DR 13/16 12PT (POJ5426)
- Facom Sockets