Shop All Sockets
Facom
6mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.6
Zoro # G4822352
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 6mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 4 1/64 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 6mm |
Overall Length | 4 1/64 " |
Socket Sizes | 6mm |
Socket Size | 6 mm |
Overall Width | 4 1/32 in |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Features | Angled |
Item | Angled Open Socket Wrench |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Head Type | Standard |
Tether Style | Not Tether Capable |
Insulated | No |
Socket Shape | 12-Point, 6-Point |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Non-Sparking | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 6 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 4 1/64 in, Overall Width 4 1/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Metal Stud Punch, 7/8in (709)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT (GP4258D)
- Facom Sockets & Ratchets