Shop All Sockets
Facom
3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points
Mfr # FM-J.14AVSE
Zoro # G4582724
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 13/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
Socket Type | Insulated |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Insulated |
Output Type | 12 pt |
Drive Type | Hand |
Item | Insulated Socket |
Standards | Up To 1000V AC or 1500DC |
Tether Capable | Tether Capable |
Features | For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Insulated | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Insulated Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Insulated, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards Up To 1000V AC or 1500DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL458PF)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- MECHANICS TIME SAVERS Locking Air Tool Holder (MTSLAAT4)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- Facom Sockets