Shop All Sockets
Facom
36mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.36
Zoro # G4822273
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 36mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 14 9/16 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 36mm |
Overall Length | 14 9/16 " |
Socket Sizes | 36mm |
Socket Size | 36 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Features | Angled |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Socket Shape | 12-Point, 6-Point |
Non-Sparking | No |
Number of Wrench Heads | 2 |
Tether Style | Not Tether Capable |
Wrench Shape | L |
Insulated | No |
Head Type | Standard |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 36 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 14 9/16 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- WEN 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (WE7462)
- OATEY 12Pk 1/2-3/4 Stl Nailer (33965)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- Facom Sockets & Ratchets