Shop All Sockets
Facom
32mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.32
Zoro # G4822282
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 32mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 12 63/64 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 32mm |
Overall Length | 12 63/64 " |
Socket Sizes | 32mm |
Overall Width | 13 in |
Socket Size | 32 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Features | Angled |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Insulated | No |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Head Type | Standard |
Non-Sparking | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point, 6-Point |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 32 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 12 63/64 in, Overall Width 13 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 in. L X 6 in. W Black Magnetic Tray 1 pc (W1285)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 19/64 (C18445)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/2"Torque (11852)
- FACOM 16mm Drive, Metric Socket, 12 Points (FM-66A.16X17)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- Facom Sockets & Ratchets