Shop All Sockets
Facom
31mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.31
Zoro # G4822316
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 31mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 12 19/32 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 31mm |
Overall Length | 12 19/32 " |
Socket Sizes | 31mm |
Socket Size | 31 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Features | Angled |
Item | Angled Open Socket Wrench |
Head Style | Fixed Head |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Head Type | Standard |
Socket Shape | 12-Point, 6-Point |
Non-Sparking | No |
Insulated | No |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 31 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 12 19/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- Facom Sockets