Shop All Sockets
Facom
30mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.30
Zoro # G4822307
original price:
$58.69
10% off
new price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 30mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 12 13/64 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 30mm |
Overall Length | 12 13/64 " |
Socket Sizes | 30mm |
Overall Width | 12 7/32 in |
Socket Size | 30 mm |
Details
Description
Socket End Wrench, Socket Size 30 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 12 13/64 in, Overall Width 12 7/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO TORQ WR 3/4 DR 60-300 FT LBS (PO6018AB)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- TENG TOOLS 5.5mm Metric Combination Spanner Wrench - 6005055 (6005055)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- Facom Sockets