Shop All Sockets
Facom
19mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.19
Zoro # G4822203
original price:
$31.79
10% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 19mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 8 1/32 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 19mm |
Overall Length | 8 1/32 " |
Socket Sizes | 19mm |
Overall Width | 1 1/8 in |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Item | Angled Open Socket Wrench |
Features | Angled |
Head Style | Fixed Head |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Number of Wrench Heads | 2 |
Insulated | No |
Wrench Shape | L |
Socket Shape | 12-Point, 6-Point |
Head Type | Standard |
Non-Sparking | No |
Tether Style | Not Tether Capable |
Bolt Through Design | Yes |
Description
The FACOM FM-76.19 19mm Drive, Metric Socket, 6, 12 is the perfect tool for when you need to access tight spaces. It is a sturdy socket wrench that can be used in a variety of applications. This angled open socket wrench has a satin finish and alloy steel construction. It features 6 and 12 points with a head type of standard. The overall length is 8 1/32" and the overall width is 1 1/8". The FACOM FM-76.19 19mm Drive, Metric Socket, 6, 12 will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (414-1250)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- MALISH Heavy-Duty Sandpaper Driver, 16" Block Diameter (781016)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- PROTO SKT 3/8DR 3/8 12PT DEEP (PO5012)
- Facom Sockets