Shop All Sockets
Facom
18mm Drive, Metric Socket, 12 Points
Mfr # FM-66A.18X19
Zoro # G4821747
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 18mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 11 7/32 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 18mm |
Overall Length | 11 7/32 " |
Socket Sizes | 18 x 19mm |
Output Drive Size | 19mm |
Overall Width | 63/64 in, 1 1/32 in |
Socket Size | 18 mm, 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Item | Double Flex Head Socket Wrench |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Head Style | Flex Head |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Insulated | No |
Wrench Shape | L |
Head Type | Flexible |
Number of Wrench Heads | 2 |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Non-Sparking | No |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 18 mm, 19 mm, Socket Shape 12-Point, Metric, Overall Length 11 7/32 in, Overall Width 63/64 in, 1 1/32 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Pick Mattock, No. 5, 34" Fiberglass Handle (4118000)
- REGAL CUTTING TOOLS 5/8-24 NEF Hand Tap H3 6 Flt Plug (012589AS)
- BETA 96TINOX 3/32-T-Handle Hex Key Wrench (000961861)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 6mm Drive, Metric Socket, 12 Points (FM-66A.6X7)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- Facom Sockets