Shop All Pipe Wrenches
This Product is Discontinued
Facom
14 in L 3 1/8 in Cap. Alloy Steel Monkey Wrench (Discontinued)
Mfr # FA-105.375
Zoro # G4822867
This Product is Discontinued
Key Features
- Overall Length 14 in
- Jaw Capacity 3 1/8 in
- Handle Material Alloy Steel
- Jaw Type Smooth
- Nonsparking No
Product Information
- Brand Facom
- MFR # FA-105.375
- Zoro # G4822867
- UPC # 662679982126
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Monkey Wrench |
Jaw Capacity | 3 1/8 in |
Handle Material | Alloy Steel |
Jaw Type | Smooth |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Material | Hardened steel |
Jaw Material | Alloy Steel |
Features | Satin Finish; Corrosion Resistance; Slip Resistant Grip; Sturdy, Wide-Opening Tools for Heavy-Duty Work on Farms and Building Sites |
Adjustable | Manual |
Jaw Texture | Smooth |
Non-Magnetic | No |
Tether Style | Tether Capable |
Adjustment Type | Screw Mechanism |
Corrosion Resistant | Yes |
Finish | Satin |
Insulated | No |
Description
Monkey Wrench, Alloy Steel, Satin, Jaw Capacity 3 1/8 in, Smooth, Overall Length 14 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.