Shop All Sockets
Facom
12mm Drive, Metric Socket, 12 Points
Mfr # FM-66A.12X13
Zoro # G4821835
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 12mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 9 1/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 12mm |
Overall Length | 9 1/4 in |
Socket Sizes | 12 x 13mm |
Output Drive Size | 13mm |
Overall Width | 3/4 in, 53/64 in |
Socket Size | 12 mm, 13 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Head Style | Flex Head |
Item | Double Flex Head Socket Wrench |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Insulated | No |
Head Type | Flexible |
Wrench Shape | L |
Socket Shape | 12-Point |
Non-Sparking | No |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 12 mm, 13 mm, Socket Shape 12-Point, Metric, Overall Length 9 1/4 in, Overall Width 3/4 in, 53/64 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- WESTWARD Rasp File, 4-IN-1, American, 8 In L (1NFV2)
- DYNABRADE Air Lube, 4 oz. (95821)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 18mm Drive, Metric Socket, 12 Points (FM-66A.18X19)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- Facom Sockets