Shop All Squeegee Parts
Facelift
RazrBlade Red Squeegee Rubber 36 Inch Single
Mfr # FRAZR36
Zoro # G807389411
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 3.25 in
Product Information
- Brand Facelift
- MFR # FRAZR36
- Zoro # G807389411
- Country of Origin United Kingdom
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 3.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 42 gal, 30 in x 200 ft, Oil-Based Liquids, White, Polypropylene (MAT461)
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz, 12PK (2040)
- MMCD Mrs. Meyer's Clean Day Lemon Verbena Scent Liquid Dish Soap Refill 48 oz (304832)
- SANITAIRE Hard Floor Washer, 3470 RPM, 72.9 dBA (SC930A)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1049397)
- SORBO Swivel TBar 6 Inch (1956)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223125)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1011232)
- GENUINE JOE Genuine Joe Squeegee Handle (GJO66000)
- Facelift Squeegee Parts