Shop All Accent Chairs
Fabulaxe
White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room
Mfr # QI004230
Zoro # G804185573
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.25
- Material Fabric
- Color Multicolor
- Height 32.5
- Width 20
Product Information
- Brand Fabulaxe
- MFR # QI004230
- Zoro # G804185573
- UPC # 651355042308
- Country of Origin China
- Category Accent Chairs
Dimensions
Height | 32.5 |
Width | 20 |
Length | 18 |
Depth | 18 |
Details
Weight Capacity | 8.25 |
Material | Fabric |
Color | Multicolor |
Description
This Accent chair has a unique, bright, colorful fabric that makes it comfortable to sit on it. The modern style matches any room decor and it can be used to decorate virtually any space. The seat is fully covered with fabric which includes the seat front, back, and bottom, and the legs are wooden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, White, PK 4 (QI003750.WT.4)
- FABULAXE Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair, PK 4 (QI004061.BG.4)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, Grey (QI004325.GY)
- FABULAXE Mid-Century Modern Style Fabric Lined Armchair with Beech Wooden Legs, White (QI004325.WT)
- FABULAXE Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair (QI004061.PK)
- FABULAXE Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, PK 2 (QI004327.2)
- BAXTON STUDIO Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair (199-12165-ZORO)
- Fabulaxe Accent Chairs