Shop All Dining Room Chairs
Fabulaxe
Plastic Multicolor Fabric Patchwork DSW Shell Dining Chair with Wooden Dowel Eiffel Legs
Mfr # QI003747
Zoro # G904185336
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi-Colored
- Width (In.) 18
- Length 20
- Depth (In.) 20
Product Information
- Brand Fabulaxe
- MFR # QI003747
- Zoro # G904185336
- UPC # 651355237476
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width (In.) | 18 |
Length | 20 |
Depth (In.) | 20 |
Height (In.) | 32.5 |
Details
Material | Plastic |
Color | Multi-Colored |
Weight | 8.25 |
Description
Embrace classic mid-century modern style with a fun, colorful twist with the patchwork upholstered plastic shell dining chair design. Crafted with a one-piece molded plastic chair seat and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. The chair is covered with colorful patterned fabric on both the front and back sides, and will add a vibrant air to any room. Made with recyclable polypropylene (PP) plastic, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the four wooden solid beech dowel legs come pre-assembled, so you will only need to screw them into place. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- FABULAXE Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, White, PK 4 (QI003748.WT.4)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- Fabulaxe Dining Room Chairs