Shop All Dining Room Chairs
Fabulaxe
Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, White, PK 4
Mfr # QI003748.WT.4
Zoro # G904185398
product price: $202.99
/pk 4, $50.75/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length 24
- Width (In.) 24
- Depth (In.) 24
Product Information
- Brand Fabulaxe
- MFR # QI003748.WT.4
- Zoro # G904185398
- UPC # 651355229457
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Length | 24 |
Width (In.) | 24 |
Depth (In.) | 24 |
Height (In.) | 31 |
Details
Material | Plastic |
Color | White |
Weight | 8 |
Description
Embrace classic mid-century modern style with the timeless plastic shell dining armchair design. Crafted with a one-piece molded plastic chair seat, arms, and back, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Assembly is easy; the four wooden solid beech dowel legs come pre-assembled, so you will only need to screw them into place. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These armless chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- BAXTON STUDIO Toveli Ash Walnut Finished Wood and Synthetic Rattan Daybed (159-9848)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White (QI003746.WT)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Gray, PK 4 (QI003746.GY.4)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 2 (QI004222.RD.2)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- Fabulaxe Dining Room Chairs