Shop All Picture and Document Frames
Fabulaxe
Modern Star Shape Black Metal Decor Photo Frame for Tabletop Display, 4 x 6
Mfr # QI004498.BK.L
Zoro # G405831329
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size Large
- Width 10
- Depth 1.5
- Color Black
- Height 11
Product Information
- Brand Fabulaxe
- MFR # QI004498.BK.L
- Zoro # G405831329
- UPC # 651355044982
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | Large |
Width | 10 |
Depth | 1.5 |
Height | 11 |
Details
Color | Black |
Material | Metal |
Description
Display your photos and cherished memories with this tabletop photo frame. This chic, frame is perfect for displaying photos, art paintings, or postcards. Ideal for birthday, wedding, graduation, and baby gifts. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOB-CLR-BLKV-GG)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- TRADEMARK FINE ART Carrie Schmitt 'Exhalation' Canvas Art, 35x47 (ALI5353-C3547GG)
- FABULAXE Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 8 Pictures Multiple Sized (QI004488.WT)
- FABULAXE Modern Circle Shape Black Metal Decor Photo Frame for Tabletop Display, 5 x 7 (QI004499.BK.M)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- BAMBOO54 Bamboo Fifty Four 1623 Frame Bamboo Root 4x6 Burnt (1623)
- Fabulaxe Picture and Document Frames