Shop All Candleholders
Fabulaxe
Antique 12 Distressed 3 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity
Mfr # QI004339.TE
Zoro # G904185169
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12.75
- Length 5
- Width 8.5
- Material Metal
Product Information
- Brand Fabulaxe
- MFR # QI004339.TE
- Zoro # G904185169
- UPC # 651355036192
- Country of Origin China
- Category Candleholders
Dimensions
Height | 12.75 |
Length | 5 |
Width | 8.5 |
Depth | 5 |
Details
Color | White |
Material | Metal |
Weight | 1 |
Description
This beautiful decorative candelabra piece is guaranteed to be a perfect addition to your dining room or living room. It is a perfect centerpiece for a home table or any other place you wish to add elegant decor to. This elegant candelabra can be used for anything!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Metal Poster Frame 18x24 Black (31222)
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- FABULAXE Antique 12 Distressed 5 Arm Metal Candelabra for Dining Room, Entryway, Kitchen and Vanity (QI004339.QU)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, White (QI004063.WT.3)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- Fabulaxe Candleholders