Shop All Vases
Fabulaxe
8 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Yellow Mustard
Mfr # QI004055.MD
Zoro # G204102255
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Length 4.5
- Width 4.5
- Weight 1.5
- Depth 4.5
Product Information
Dimensions
Length | 4.5 |
Width | 4.5 |
Depth | 4.5 |
Height | 8 |
Details
Material | Ceramic |
Weight | 1.5 |
Color | Yellow |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique modern pleated vase design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop (LCTR42CH)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- FABULAXE 5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red (QI004055.RD)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- UNIQUEWISE Modern Ribbed Trumpet Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004039)
- ELK HOME Drue Vase - Short Black (H0017-9149)
- COLOCAR 24 x 8 in. Tall Bamboo Floor Vase, Glossy Orange (CO2641941)
- Fabulaxe Vases