Shop All Vases
Fabulaxe
5 H Decorative Ceramic Sculpture Channeled Centerpiece Table Vase, Brick Red
Mfr # QI004055.RD
Zoro # G204102187
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Ceramic
- Width 6.5
- Length 6.5
- Depth 6.5
Product Information
Dimensions
Width | 6.5 |
Length | 6.5 |
Depth | 6.5 |
Height | 5 |
Details
Color | Red |
Material | Ceramic |
Weight | 2 |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% ceramic material with a unique modern pleated vase design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- COMFORT RESEARCH Big Joe Dorm Radiant Orchid (645624)
- SPECTRA MATTRESS Spectra Mattress SS571002F 11 in. Orthopedic Organic Medium Plush Knife Edge Pillow Top Pocketed Coil - Full (SS571002F)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- FABULAXE 9 H Ceramic Bent Melted Modern Style Sculpture Table Centerpiece Flower Vase, Gold (QI004053.L)
- ELK HOME Andra Vases, PK 3 (S0017-10031/S3)
- DESIGN TOSCANO French Rococo Centerpiece Comport Urn (KY20)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- Fabulaxe Vases