Shop All Exercise & Mobility
Fabrication Enterprises
TheraPutty® Standard Exercise Putty, Blue, Firm, 2 Ounce
Mfr # 10-0903
Zoro # G705446513
product price: $7.55
/ea
Sold in multiples of 3 for $22.65
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fabrication Enterprises
- MFR # 10-0903
- Zoro # G705446513
- UPC # 714905007568
- Country of Origin United States
- Category Exercise & Mobility
Description
Theraputty standard exercise putty, blue, firm, 2 ounce cando theraputty hand exercise material is the standard in resistive hand exercise material. Each color-coded putty has a different consistency ranging from xx-soft for strengthening the weakest grasp to extra-firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. Cando theraputty material is gluten, latex and casein free. 2 oz. - blue - firm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924 (314924)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- FABRICATION ENTERPRISES Baseline® HD„¢ Hydraulic Hand Dynamometer, 200 lb. Capacity, Black (12-0221)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- FABRICATION ENTERPRISES Baseline® LiTE® Hydraulic Pinch Gauge, 50 lb. Capacity, Red (12-0226)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-5559 36 in. Cando Exercise Tubing with Handles Set - 5 Piece (1336697)
- FABRICATION ENTERPRISES Pivotal Therapy System Soft Tissue System, Occipivot (00-4502)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- Fabrication Enterprises Exercise & Mobility