Fabrication Enterprises 10-5559 36 in. Cando Exercise Tubing with Handles Set - 5 Piece
Mfr # 1336697
Zoro # G003708580
Product Information
- Brand Fabrication Enterprises
- MFR # 1336697
- Zoro # G003708580
- Country of Origin China
- Category Exercise & Mobility
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo is licensed to use the Thera-Band color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: tan, yellow, red, green, blue, black, silver. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 36", 5-piece set (1 each: yellow, red, green, blue, black)
Features- CanDo Exercise Tubing with Handles Set
- 5 Piece
- Size: 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- BODYOGRAPHY BLANC Lotion, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-004)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Red, Soft, 2 Ounce (10-0901)
- FABRICATION ENTERPRISES Baseline® 3-Piece Standard Hand Evaluation Set, Blue (12-0103)
- FABRICATION ENTERPRISES Baseline® HD„¢ Hydraulic Hand Dynamometer, 200 lb. Capacity, Black (12-0221)
- FABRICATION ENTERPRISES Baseline® Digital LCD Gauge Push-Pull Dynamometer, 500 lb. Capacity (12-0387)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 2 Ounce (10-0900)
- FABRICATION ENTERPRISES Pivotal Therapy System Soft Tissue System, Occipivot (00-4502)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 2 Ounce (10-0903)
- Fabrication Enterprises Exercise & Mobility