Shop All Exercise Equipment
Fabrication Enterprises
CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12
Mfr # 30-2280-12
Zoro # G705658855
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fabrication Enterprises
- MFR # 30-2280-12
- Zoro # G705658855
- UPC # 714905053961
- Country of Origin United States
- Category Exercise Equipment
Description
Cando black composite foam roller, round, 6" dia. X 36, case of 12 molded composite foam rollers are perfect for positioning, balance, postural and muscle re-education, spinal stabilization, body awareness and coordination, and ranging and strengthening activities. Round rollers offer progressive exercise sequences - user can graduate from an easier (smaller diameter) to a more difficult (larger diameter) roller. Half round roller is a great tool for ankle stretching and knee rehabilitation. Diameter refers to the width of the half-round profile. The molded rollers are strong enough to be used by large adults and active children. Foam rollers are available in 36", 18" and 12" lengths with either a round (circular) or half-round (semi-circular) profile. This line of rollers is available in black. The molded composite foam rollers are more firm than the polyethylene roller and are rugged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Falcons Round Table (602-31)
- CLASSIC ACCESSORIES Grill Cover, 3X-Large, 80" (55-339-351501-00)
- STENS Notched Hi-Lift Blade Shop Pack 355-287-6 For Exmark 103-6403-S (355-287-6)
- RV DESIGNER RV Designer E291 Bullet Latch (E291)
- FABRICATION ENTERPRISES CanDo Theraputty Exercise Material- 2 Oz.- Red - Soft (10-0901)
- FABRICATION ENTERPRISES Digi-Flex® Thumb® Exerciser, Black, X-Heavy (681453)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- FABRICATION ENTERPRISES Cuff® Deluxe Wrist and Ankle Weight, 1.5 lb., Olive (220882)
- FABRICATION ENTERPRISES Fabrication Enterprises 20-4202R Cando Deluxe Aquatic Exercise Kit-Jogger Belt; Ankle Cuffs; Hand Bars; Large (20-4202R)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-3332-1 10 lbs Cando Adjustable Ankle Weight; Blue - Each (10-3332-1)
- SHARPE MANUFACTURING PRESSURE POT 2.5 GAL SINGLE REG (SH24A555)
- Fabrication Enterprises Exercise Equipment