Shop All Disposable Cups and Lids
Fabri-Kal
Greenware Cold Drink Cups, 16oz, Clear, PK1000
Mfr # 9509106
Zoro # G4597370
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Greenware
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material NatureWorks® Ingeo™ Biopolymer Resin
- Type Cold
Product Information
- Brand Fabri-Kal
- MFR # 9509106
- Zoro # G4597370
- UPC # 49202012053
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Greenware |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | NatureWorks® Ingeo™ Biopolymer Resin |
Type | Cold |
Capacity | 16 oz |
Color | Clear |
For Use With | Fabri-Kal® DLGC16/24, LGC16/24 |
Description
Fabri-Kal® Greenware Cold Drink Cups, 16oz, Clear, 50/Sleeve, 20 Sleeves/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parchment, 24#, Blue Pk (SOU964C)
- T&S BRASS Nozzle Assembly W/ Clevis (Chrome Plated) (009545-40)
- ELECTROLUX Water Filter (RPWFE)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- FABRI-KAL , Rk Ribbed Cold Drink Cups, 7 Oz, Clear (RK7)
- FABRI-KAL Portion Cups, 2 oz, Clear, PK2500 (9505195)
- FABRI-KAL Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, PK1000 (9509100)
- FABRI-KAL Portion Cups, 3.25 oz, Translucent, 2500PK (9500516)
- FABRI-KAL RK Cup Lids, Fits 16 oz to 20 oz Cups, Translucent, 1000PK (9508217)
- FABRI-KAL RK Ribbed Cold Drink Cups, 12oz, Translucent, PK1000 (9508028)
- E-Z MIX 1 Pint Lids 100/Box (70016L)
- Fabri-Kal Disposable Cups and Lids